Shop All Work Jackets & Coats
5.11
Black Valiant Softshell Jacket size XL
Mfr # 48167
Zoro # G8785165
product price: $140.00
/ea
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black
- Material 100% Nylon with BBP Finish (Outer Jacket Shell), 100% Polyester Bonded Softshell (Inner Jacket)
- Number of Pockets 3
- Binding YKK Zippers, 5.11 Logo Buttons, Non-Logo Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48167
- Zoro # G8785165
- UPC # 844802306409
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | XL |
Fits Chest Size | 48 in |
Details
Item | Valiant Softshell Jacket |
Color | Black |
Material | 100% Nylon with BBP Finish (Outer Jacket Shell), 100% Polyester Bonded Softshell (Inner Jacket) |
Number of Pockets | 3 |
Binding | YKK Zippers, 5.11 Logo Buttons, Non-Logo Buttons |
Garment Style | Stryke Pants with Flex-Tac(TM) |
Includes | Integrated Side Zippers for Ventilation and Fast Sidearm Access, Zipper Garages to Keep Out Moisture, Key Clip In The Left Side Pocket, Integrated Locker Loop At Inside Center Back, Inner Wire Guide At Upper Right Chest |
Type | Outerwear |
Style | Tactical |
Description
Valiant Softshell Jacket, Size XL, Black, Fits Chest Size 48 In., Garment Style Stryke Pants with Flex-Tac(TM), Material 100 Percent Nylon with BBP Finish (Outer Jacket Shell), 100 Percent Polyester Bonded Softshell (Inner Jacket), Binding YKK Zippers, 5.11 Logo Buttons, Non-Logo Buttons, Pockets No, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGUARD Respirator, f/Dust/Mist, Double-shell, 20/BX, White, PK20 (PGD7312B)
- SIEMENS End Cover, Black, Use for Signaling Column (8WD44080XA)
- 212 PERFORMANCE NTG8-03, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, S, Blue (NTG8-03-008)
- LYLE Arrow Traffic Sign, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, No Text, T1-6279-HI_24x12 (T1-6279-HI_24x12)
- 5.11 Blue Big Horn Jacket size M (48026)
- 5.11 Black Big Horn Jacket size XL (48026)
- 5.11 Black Polyester Jacket size XS (48035)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- TINGLEY Black Icon Jacket size XL (J72003)
- 5.11 Workwear