Shop All Work Jackets & Coats
5.11
Black Valiant Softshell Jacket size S
Mfr # 48167
Zoro # G8785183
product price: $140.00
/ea
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Nylon with BBP Finish (Outer Jacket Shell), 100% Polyester Bonded Softshell (Inner Jacket)
- Number of Pockets 3
- Type Outerwear
- Fits Chest Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48167
- Zoro # G8785183
- UPC # 844802306379
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 36 in |
Details
Item | Jacket |
Color | Black |
Material | 100% Nylon with BBP Finish (Outer Jacket Shell), 100% Polyester Bonded Softshell (Inner Jacket) |
Number of Pockets | 3 |
Type | Outerwear |
Style | Tactical |
Binding | 5.11 Logo Buttons, Non-Logo Buttons, YKK Zippers |
Garment Style | Softshell Jacket |
Includes | Inner Wire Guide At Upper Right Chest, Integrated Locker Loop At Inside Center Back, Integrated Side Zippers for Ventilation and Fast Sidearm Access, Key Clip In The Left Side Pocket, Zipper Garages to Keep Out Moisture |
Description
Valiant Softshell Jacket, Size S, Black, Fits Chest Size 36 In., Garment Style Softshell Jacket, Material 100 Percent Nylon with BBP Finish (Outer Jacket Shell), 100 Percent Polyester Bonded Softshell (Inner Jacket), Binding YKK Zippers, 5.11 Logo Buttons, Non-Logo Buttons, Pockets No, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Nomex Heat Sleeve (740-0228)
- KLEENGUARD Hooded Disposable Coveralls, 12 PK, Yellow, KleenGuard A70, Zipper (00686)
- BRADY Ultra Reflective Numbers, 2, PK10 (3010-2)
- TINGLEY Boot Savers Disposable Shoe Cover, Black, XL, PR, PK100 (6330)
- 5.11 Blue Big Horn Jacket size M (48026)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- 5.11 Blue Big Horn Jacket size L (48026)
- 5.11 Black Big Horn Jacket size XL (48026)
- 5.11 Black Big Horn Jacket size S (48026)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- RED KAP Slash Pocket Jacket Black XL (JT22BK RG XL)
- 5.11 Workwear