Shop All Work Jackets & Coats
5.11
Black Valiant Duty Jacket size 4XL
Mfr # 48153
Zoro # G8785637
product price: $350.00
/ea
Free Shipping & Returns
$350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Nylon with BBP Finish (Shell), 100% Polyester Bonded Softshell (Inner Jacket)
- Closure Type YKK Zipper, Elasticized Cuffs With Adjustable Hook and Loop
- Number of Pockets 6
- Type Outerwear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48153
- Zoro # G8785637
- UPC # 844802292382
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Fits Chest Size | 60 in |
Details
Item | Jacket |
Color | Black |
Material | 100% Nylon with BBP Finish (Shell), 100% Polyester Bonded Softshell (Inner Jacket) |
Closure Type | YKK Zipper, Elasticized Cuffs With Adjustable Hook and Loop |
Number of Pockets | 6 |
Type | Outerwear |
Garment Style | Duty Jacket |
Style | Tactical |
Includes | The Valiant Duty Jacket Has A (5)-In-1 Jacket Feature, Outer Nylon Jacket Inner Softshell Jacket, Vest Can Be Worn Individually, Vest and Outer Worn together and All Worn At The Same Time As Duty Systems Jacket. YKK Aquaguard Water Repellant Zippers Used On Outer Jackets At Vertical Chest Pockets, Hand Pockets, and Sleeve Pockets. Mic Loops On Both Chest Pockets, Removable Id Panels On Left Chest and Back. Badge Tab Panel On Right Chest, Hand Pockets and Left Chest Pockets Have Zipper Garage to Keep Out Water. Plastic Wire Guide Sewn Into Inside Upper Right Chest, Key Clip Inside Left Pocket |
Binding | YKK Zippers, 5.11 Logo Buttons, Non-Logo Buttons |
Water-Resistant | Water Repellant |
Description
Valiant Duty Jacket, Size 4XL, Black, Fits Chest Size 60 In., Garment Style Duty Jacket, Material 100 Percent Nylon with BBP Finish (Shell), 100 Percent Polyester Bonded Softshell (Inner Jacket), Binding YKK Zippers, 5.11 Logo Buttons, Non-Logo Buttons, Pockets 6, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B161R/9)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (34L257)
- ELMERS X-ACTO Self-Healing Cutting Mats, Gray, 12" W x 18" L (EPIX7761)
- FIRST AID ONLY Emergency Blanket, 84" L, 52" W, Silver, PK5 (I800)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- 5.11 SABRE 2.0 Jacket, Dark Navy, L (48112)
- 5.11 Blue Big Horn Jacket size M (48026)
- 5.11 Black Chameleon Softshell Jacket size 2XL (48099)
- 5.11 Black Big Horn Jacket size L (48026)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- TOUGH DUCK Duck Chore Jacket Brown, L (WJ311)
- 5.11 Workwear