Shop All Work Jackets & Coats
5.11
Black Responder Parka size 4XL
Mfr # 48063
Zoro # G7745586
product price: $334.00
/ea
Free Shipping & Returns
$334.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Black
- Type Responder
- Fits Chest Size 58 in to 60 in
- Garment Style Response Parka
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48063
- Zoro # G7745586
- UPC # 844802166591
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Fits Chest Size | 58 in to 60 in |
Details
Item | Parka |
Color | Black |
Type | Responder |
Garment Style | Response Parka |
Description
Responder Parka, Color Black, Size 4XL, Fits Chest Size 58 to 60, Garment Style Response Parka
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 10, PR (11-816)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x34 (LU20RB 33 34)
- KLEIN TOOLS Breakaway Lanyard for Safety Glasses (60177)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (475359)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- 5.11 Black Chameleon Softshell Jacket size 2XL (48099)
- 5.11 Black Response Jacket size XL (48016)
- 5.11 Black Big Horn Jacket size S (48026)
- 5.11 SABRE 2.0 Jacket, Dark Navy, L (48112)
- 5.11 Jacket, 2XL, Dark Navy, Polyester, Zipper (48373-724-2XL)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- 5.11 Work Jackets & Coats