Shop All Work Jackets & Coats
5.11
Black Polyester Jacket size 4XL
Mfr # 48035
Zoro # G7771303
product price: $52.00
/ea
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Type Packable
- Color Black
- Garment Style Jacket
- Size 4Xl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48035
- Zoro # G7771303
- UPC # 844802118460
- Country of Origin Thailand
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Fits Chest Size | 58 in to 60 in |
Details
Material | Polyester |
Type | Packable |
Color | Black |
Garment Style | Jacket |
Item | Jacket |
Closure Type | YKK Zipper, Elasticized Sleeve Cuffs |
Number of Pockets | 3 |
Description
Packable Jacket, Size 4XL, Black, Fits Chest Size 58 to 60 In., Material 100 Percent Polyester Microfiber, Pockets 3, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 090)
- ZORO SELECT Chain Link, Red, 1-1/2" Size, Plastic (30705-10)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 8" L, Black, PR (IEXT-GBLK-22-S)
- 2W INTERNATIONAL Heavy Duty Freezer Jacket, X-Large, Blue (FJ-80 XL)
- 5.11 Black Chameleon Softshell Jacket size 2XL (48099)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- 5.11 Black Big Horn Jacket size S (48026)
- 5.11 Black Valiant Duty Jacket size M (48153)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- 5.11 Jacket, 2XL, Dark Navy, Polyester, Zipper (48373-724-2XL)
- TOUGH DUCK Ultimate Duck Parka BRN, L (WJ341)
- 5.11 Work Jackets & Coats