Shop All Work Jackets & Coats
5.11
Black Polyester Hooded Jacket size L
Mfr # 48112
Zoro # G6045891
product price: $260.00
/ea
Free Shipping & Returns
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size L
- Color Black
- Material Polyester Bonded Softshell
- Fabric Weight 6.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48112
- Zoro # G6045891
- UPC # 844802237666
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 27 1/2 in |
Sleeve Length | 34-1/2 in to 35 in |
Fits Chest Size | 42 in to 44 in |
Neck Size | 16 in to 16-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jacket |
Color | Black |
Material | Polyester Bonded Softshell |
Fabric Weight | 6.8 oz |
Closure Type | YKK Zipper, Hook and loop ID Panels |
Number of Pockets | 9 |
Garment Style | Jacket |
Type | Hooded |
Style | Hooded |
Binding | Seam Sealed with YKK Zipper |
Water-Resistant | Yes |
Description
SABRE 2.0 Jacket, Material Polyester, Color Black, Size L, Neck Size 16 to 16-1/2 In., Fits Chest Size 42 to 44 In., Sleeve Length 34-1/2 to 35 In., Length 27-1/2 In., Binding Seam Sealed with YKK Zipper, Pockets 9, Fabric Weight 230 gsm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1500 (THT-67-427-1.5)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-29)
- LYLE No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1014-NA_10x14 (U1-1014-NA_10x14)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- 5.11 Black Response Jacket size XL (48016)
- 5.11 Black Polyester Jacket size XS (48035)
- 5.11 Black Big Horn Jacket size S (48026)
- 5.11 SABRE 2.0 Jacket, Dark Navy, L (48112)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- 5.11 Workwear