Shop All Work Jackets & Coats
5.11
Black Patrol Jacket size 4XLT
Mfr # 48027
Zoro # G7744825
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XLT
- Color Black
- Garment Style Jacket
- Type 4-in-1
- Style Patrol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48027
- Zoro # G7744825
- UPC # 844802068086
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | 4XLT |
Fits Chest Size | 58 in to 60 in |
Details
Item | Jacket |
Color | Black |
Garment Style | Jacket |
Type | 4-in-1 |
Style | Patrol |
Description
Patrol Jacket, 4-IN-1, Color Black, Size L/4XL, Fits Chest Size 58 to 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Heat Detector, Coverage 2500 Sq. Ft. (302-ET-194)
- ANSELL Cut Resistant Glove, Knitted, Size 11, PR (11-645)
- 2W INTERNATIONAL Lime Yellow High Viz Hard Hat Neck Shade (HSL-12)
- 3M Fire Block Foam, Aerosol, Orange, Polyurethane Foam, Self-Leveling, 12 oz (FB-FOAM-ORANGE)
- 5.11 Blue Big Horn Jacket size L (48026)
- 5.11 Blue Big Horn Jacket size M (48026)
- 5.11 SABRE 2.0 Jacket, Dark Navy, L (48112)
- 5.11 Black Polyester Jacket size XS (48035)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- 5.11 Black Big Horn Jacket size S (48026)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, L (WJ301)
- 5.11 Workwear