Shop All Work Jackets & Coats
5.11
Black Patrol Jacket size 3XL
Mfr # 48027
Zoro # G7744877
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size R/3XL
- Color Black
- Closure Type YKK Zipper, Hook and loop Storm Cuffs
- Garment Style Jacket
- Fits Chest Size 54 in to 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48027
- Zoro # G7744877
- UPC # 844802067898
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | R/3XL |
Fits Chest Size | 54 in to 56 in |
Details
Item | Jacket |
Color | Black |
Closure Type | YKK Zipper, Hook and loop Storm Cuffs |
Garment Style | Jacket |
Type | 4-in-1 |
Style | Patrol |
Water-Resistant | Yes |
Description
Patrol Jacket, 4-IN-1, Color Black, Size R/3XL, Fits Chest Size 54 to 56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Toluene, 5-600, PK10 (122)
- CONDOR Hard Hat Mounted Ear Muffs, 18 dB, Condor, Black/Red (26X629)
- MASTER LOCK Lockout Padlock, KA, Yellow, 3"H, PK6 (411KAS6YLW)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 105, 4E Width (500089BLK105)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- 5.11 Blue Big Horn Jacket size L (48026)
- 5.11 SABRE 2.0 Jacket, Dark Navy, L (48112)
- 5.11 Black Polyester Jacket size XS (48035)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- 5.11 Jacket, 2XL, Dark Navy, Polyester, Zipper (48373-724-2XL)
- BERNE Vest, Duck Workmans, Quilt Lined, M, Reg (V812)
- 5.11 Workwear and Protective Clothing