Shop All Work Jackets & Coats
5.11
Black Jacket size XL
Mfr # 48096
Zoro # G7753207
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Nylon Shell
- Closure Type Hook and Loop Storm Cuffs
- Type Double Duty
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48096
- Zoro # G7753207
- UPC # 844802161046
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jacket |
Color | Black |
Material | Nylon Shell |
Closure Type | Hook and Loop Storm Cuffs |
Type | Double Duty |
Garment Style | Jacket |
Lining Material | Polyester |
Description
Jacket, Double Duty, Color Black, Size XL, Fits Chest Size 46 to 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, XL, PR (0261-X)
- BERTECH 5 ft. L x PVC and Nitrile Rubber, 0.375 in. Thick (AF-3x5GRKT)
- SAS SAFETY Derma-Med Powder-Free Nitrile Exam Grade Disposable Gloves - Large, 100PK (66523)
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - X-Large (12 pair) (48-73-8953B)
- 5.11 Black Big Horn Jacket size L (48026)
- 5.11 Black Big Horn Jacket size XL (48026)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- 5.11 Blue Big Horn Jacket size M (48026)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- 5.11 Black Big Horn Jacket size S (48026)
- VF IMAGEWEAR Butcher Coat, XL, White, 30-3/4 In. L (4016WH RG XL)
- 5.11 Workwear and Protective Clothing