Shop All Work Jackets & Coats
5.11
Black Jacket size M
Mfr # 48096
Zoro # G7745814
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 38 in to 40 in
- Garment Style Jacket
- Type Double Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48096
- Zoro # G7745814
- UPC # 844802161022
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Details
Item | Jacket |
Color | Black |
Garment Style | Jacket |
Type | Double Duty |
Description
Jacket, Double Duty, Color Black, Size M, Fits Chest Size 38 to 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 2.5" X 3.5" X 21" Wire Orange Flags, 1000C (15901-45-21)
- INCOM Marking Tape, Striped, Green/White, 2" W (VHT213)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19274C)
- NEVS Tape, Valium 1/2" x 500" Red w/Black (SANT-58)
- 5.11 Blue Big Horn Jacket size M (48026)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- 5.11 Jacket, 2XL, Dark Navy, Polyester, Zipper (48373-724-2XL)
- 5.11 Black Polyester Jacket size XS (48035)
- 5.11 Black Response Jacket size XL (48016)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- TOUGH DUCK Hooded Duck Bomber Jacket, Dkbr, 3XLT (WJ304)
- 5.11 Workwear