Shop All Work Jackets & Coats
5.11
Black Jacket size L
Mfr # 48096
Zoro # G7745823
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Closure Type Hook and Loop Storm Cuffs
- Garment Style Jacket
- Type Double Duty
- Material Nylon Shell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48096
- Zoro # G7745823
- UPC # 844802161039
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Details
Promotion Restriction | Not eligible for promotion |
Closure Type | Hook and Loop Storm Cuffs |
Garment Style | Jacket |
Color | Black |
Type | Double Duty |
Material | Nylon Shell |
Item | Jacket |
Lining Material | Polyester |
Description
Jacket, Double Duty, Color Black, Size L, Fits Chest Size 42 to 44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North 5500 Series Low Maintenance Half Mask Respirators, 550030L (550030L)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 4 mil Palm, Biodegradable Nitrile, Powder-Free, 2XL, 50 PK (5559PF-XXL)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 10, PR (11-818)
- ZORO SELECT Label Printer Ribbon, 3-5/32" W, 1476 ft. L, Black (35YP34)
- 5.11 Jacket, 2XL, Dark Navy, Polyester, Zipper (48373-724-2XL)
- 5.11 Black Big Horn Jacket size XL (48026)
- 5.11 Black Response Jacket size XL (48016)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- 5.11 Blue Big Horn Jacket size M (48026)
- 5.11 Black Big Horn Jacket size S (48026)
- REFRIGIWEAR Men's Black Polyester Jacket size 5XL (0490RBCH5XL)
- 5.11 Workwear and Protective Clothing