Shop All Work Jackets & Coats
5.11
Black Jacket size 2XL
Mfr # 48096
Zoro # G7745832
product price: $149.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Garment Style Jacket
- Type Double Duty
- Fits Chest Size 50 in to 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48096
- Zoro # G7745832
- UPC # 844802161053
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jacket |
Color | Black |
Garment Style | Jacket |
Type | Double Duty |
Description
Jacket, Double Duty, Color Black, Size 2XL, Fits Chest Size 50 to 52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, 3 Cut Level, Nitrile, XL, 1 PR (29JV53)
- SPILL MAGIC Absorbent Acid, White, 5" L (SM202DBAN)
- MSA SAFETY Canister, P100, Olive/Magenta (10059903)
- MAGID T-REX Primal Series TRX641 Slim-Fit Mechanic’s Style Impact Glove (TRX641L)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- 5.11 SABRE 2.0 Jacket, Dark Navy, L (48112)
- 5.11 Black Big Horn Jacket size S (48026)
- 5.11 Blue Big Horn Jacket size L (48026)
- 5.11 Black Big Horn Jacket size L (48026)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- POLAR PLUS Insulated Blue Nylon Jacket size 5XL (34020-RXL5B)
- 5.11 Workwear and Protective Clothing