Shop All Work Jackets & Coats
5.11
Black Chameleon Softshell Jacket size 2XL
Mfr # 48099
Zoro # G3513912
product price: $130.00
/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material Polyester Bonded Softshell
- Closure Type YKK Zipper
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48099
- Zoro # G3513912
- UPC # 844802207010
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Length | 29 in |
Sleeve Length | 39 in |
Fits Chest Size | 50 in to 52 in |
Details
Item | Jacket |
Color | Black |
Material | Polyester Bonded Softshell |
Closure Type | YKK Zipper |
Lining Material | Mesh |
Garment Style | Jacket |
Water-Resistant | Water Repellant |
Description
Chameleon Jacket, Material 100 Percent Polyester Shell, Color Black, Size 2XL, Fits Chest Size 50 to 52 In., Sleeve Length 39 In., Length 29 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Chemical Resistant Jacket , 3XL , Red , zipper (66-660)
- 3M PROTECTA Full Body Harness, S, Polyester (1161308)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (81412X3X)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, XL, PR (EXO2-MWEL-05-XL)
- 5.11 Black Big Horn Jacket size XL (48026)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- 5.11 Black Big Horn Jacket size S (48026)
- 5.11 Black Polyester Jacket size XS (48035)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- 5.11 Black Valiant Duty Jacket size M (48153)
- CARHARTT J130 W LseFit WshDck Ins Active Jac (104053-BLK)
- 5.11 Workwear and Protective Clothing