Shop All Work Jackets & Coats
5.11
Black Bristol Parka Jacket size 3XL
Mfr # 48152
Zoro # G8785813
product price: $370.00
/ea
Free Shipping & Returns
$370.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Nylon with BBP Finish (Shell), 100% Polyester Bonded Softshell (Inner Jacket)
- Closure Type YKK Zipper, Adjustable Hook and Loop Closure
- Number of Pockets 6
- Binding YKK Zipper, 5.11 Logo Snaps, Non-Logo Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48152
- Zoro # G8785813
- UPC # 844802297356
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 56 in |
Details
Item | Jacket |
Color | Black |
Material | 100% Nylon with BBP Finish (Shell), 100% Polyester Bonded Softshell (Inner Jacket) |
Closure Type | YKK Zipper, Adjustable Hook and Loop Closure |
Number of Pockets | 6 |
Binding | YKK Zipper, 5.11 Logo Snaps, Non-Logo Snaps |
Includes | Waterproof Nylon Jacket, Inner Softshell Jacket, and Both Worn At The Same As A Systems Jacket. Tricot Backed Chin Guard to Protect From Abrasion, Patented Document Chest Pockets with Backup Belt System Lining. Outer Jacket is Fully Seam Sealed and Made of Waterproof Windproof and Breathable Fabric. Hood is Lined and Has 3-Piece Construction for Improved Shape and Integrated Visor |
Type | Outerwear |
Style | Tactical |
Garment Style | Bristol Parka |
Description
Bristol Parka Jacket, Size 3XL, Black, Fits Chest Size 56 In., Garment Style Bristol Parka, Material 100 Percent Nylon with BBP Finish (Shell), 100 Percent Polyester Bonded Softshell (Inner Jacket), Binding YKK Zipper, 5.11 Logo Snaps, Non-Logo Snaps, Pockets 6, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, L, Polyester (7088BFDL)
- SELLSTROM 390 Series Premium Face Shields - Pinlock - Single Crown (S39020)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1516-RD_10X7 (U4-1516-RD_10X7)
- WERMA Buzzer, 24VDC, Black, 1-31/32" W, IP65 (45010055)
- 5.11 Black Big Horn Jacket size XL (48026)
- 5.11 SABRE 2.0 Jacket, Dark Navy, L (48112)
- 5.11 Black Chameleon Softshell Jacket size 2XL (48099)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- 5.11 Jacket, 2XL, Dark Navy, Polyester, Zipper (48373-724-2XL)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- VIKING Windigo Jacket, Charcoal/Red, XL (910CR-XL)
- 5.11 Workwear and Protective Clothing