Shop All Work Jackets & Coats
5.11
Black Big Horn Jacket size XS
Mfr # 48026
Zoro # G7744633
product price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Black
- Material Microfiber shell
- Closure Type Zipper
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48026
- Zoro # G7744633
- UPC # 844802067355
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | XS |
Fits Chest Size | 30 in to 32 in |
Sleeve Length | 32 1/4 in to 32 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 32 in |
Minimum Chest Size | 30 in |
Description
Jacket, Gender Men's, Style Big Horn Jacket, Insulated for Cold Conditions Yes, Material All Weather Microfiber Shell, Front Closure Type Zipper, Includes Lining Yes, Number of Inside Pockets 1, Color Black, Maximum Chest Size 32 in, Size-Body Type Regular, Lining Material Fleece, Size S, Minimum Chest Size 30 in, Cuff Style Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC MATERIALS CO Scimatco Stacking Flammables Cabinet, Ju (SC8079)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 9 (SST16 9)
- HONEYWELL NORTH NorthFlex Red NF11 Foamed PVC Palm Coated Gloves (NF11/9L)
- VIKING Handyman 3pc FR PVC Suit (2110FR-XXL)
- 5.11 Blue Big Horn Jacket size M (48026)
- 5.11 Black Polyester Jacket size XS (48035)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- 5.11 Jacket, 2XL, Dark Navy, Polyester, Zipper (48373-724-2XL)
- 5.11 Black Big Horn Jacket size L (48026)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- REFRIGIWEAR Unisex Black Polyester Jacket size XL (8705RBLKXLG)
- 5.11 Work Jackets & Coats