Shop All Work Shirts
5.11
Bike Patrol Polo, S, Royal Blue
Mfr # 71322
Zoro # G7748736
$57.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Chest Size 34 in to 36 in
- Sleeve Length Short Sleeve
- Type Short Sleeve
- Style Bike Patrol Polo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 71322
- Zoro # G7748736
- UPC # 844802225571
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Sleeve Length | Short Sleeve |
Details
Item | Bike Patrol Polo |
Color | Blue |
Type | Short Sleeve |
Style | Bike Patrol Polo |
Description
Bike Patrol Polo, Short Sleeve, Color Royal Blue, Size S, Fits Chest Size 34 to 36, Garment Style Bike Polo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18106864)
- RED KAP Mens Charcoal Industrial Short (PT26CH 34 10)
- FUEL STICKERS Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 10PK (Z-262UOL-10PK)
- 3M DBI-SALA 3M™ Protecta® Rebel™ Twin-Leg Self Retracting Lifeline, Steel Rebar Hook, 6' (3100414)
- 5.11 Utility Polo, Size S, Silver Tan (41180)
- 5.11 Utili-T Long Sleeved Shirt, Nvy, 100 per Ctn, L, PK2 (40046)
- 5.11 Taclite Pro Shirt, Black, 2XL (71175)
- 5.11 Performance Polo, Charcoal Gray, S (71049)
- 5.11 Taclite TDU Shirt, M, Black (72054)
- 5.11 Taclite Pro Shirt, Charcoal, XL (71175)
- DICKIES Short Sleeve Polo, Smoke Black, 4XL (LS66SB RG 4XL)
- 5.11 Workwear and Protective Clothing