Shop All Duty Belts and Harnesses
This Product is Discontinued
5.11
Belt, TDU, Unisex, Coyote Brown, XXL (Discontinued)
Mfr # 59552
Zoro # G7756287
This Product is Discontinued
Key Features
- Size 2XL
- Width 1 3/4 in
- Color Brown
- Type TDU
- Material - Duty Belts and Harnesses 500D Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59552
- Zoro # G7756287
- UPC # 844802120760
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | 2XL |
Width | 1 3/4 in |
Details
Item | Belt |
Color | Brown |
Type | TDU |
Material - Duty Belts and Harnesses | 500D Nylon |
Gender | Unisex |
Features | Non-Metalic Buckle |
Material | 500D Nylon |
Item - Duty Belts and Harnesses | Duty Belt |
Description
Belt, TDU, Unisex, Size 2XL, Width 1 3/4 in, Material 500d Nylon, Color Coyote Brown, Features Non-Metalic Buckle, Material 500D Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K4689-XL)
- MIDWEST GLOVES & GEAR Cold Protection Mittens, Unlined, XL (9100-J)
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-RW (669-C/48-NRVFO-RW)
- SIGNMISSION OSHA Danger Sign, Magnetic Field In Place, 10in X 7in Rigid Plastic, 7" W, 10" L, Portrait (OS-DS-P-710-V-1674)
- 5.11 Maverick Assaulters Belt, Black, S (59569)
- 5.11 Duty Belt, Mens, 2XL, Black (59505)
- 5.11 Duty Belt, Mens, M, Black (59505)
- 5.11 Belt, TDU, Unisex, Coyote Brown, XL (59551)
- 5.11 TDU Belt, Black, M (59552)
- 5.11 Arc Belt, Black, Full Grain Leather, XL (59493)
- CONDOR OUTDOOR PRODUCTS LCS COBRA GUN BELT, COYOTE BROWN, L (121175-498-L)
- 5.11 Security Clothing