Shop All Duty Belts and Harnesses
5.11
Belt, TDU, Unisex, Coyote Brown, XXL
Mfr # 59551
Zoro # G7746663
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 ft
- Gender Unisex
- Type TDU
- Features Non-Metalic Buckle
- Material 500D Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59551
- Zoro # G7746663
- UPC # 844802120555
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | 2XL |
Width | 1 1/2 ft |
Details
Item | Belt |
Color | Brown |
Gender | Unisex |
Type | TDU |
Item - Duty Belts and Harnesses | Duty Belt |
Features | Non-Metalic Buckle |
Material | 500D Nylon |
Material - Duty Belts and Harnesses | 500D Nylon |
Description
Belt, TDU, Unisex, Size 2XL, Width 1 1/2 ft, Material 500d Nylon, Color Coyote Brown, Features Non-Metalic Buckle, Material 500D Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Disposable Glove Liners, White, PK12 (97-500I)
- ONGUARD 3 Piece Rainsuit w/Hood, Yellow, XL (7801700)
- 3M PROTECTA Welders Full Body Harness, S, Kevlar(R) (1161570)
- LYLE Hydrochloric Acid Danger Reflective Label, 10 in H, 14 in W, English, LCU4-0394-RD_14X10 (LCU4-0394-RD_14X10)
- 5.11 Operator Belt, Black, Size 32 to 34 (59405)
- 5.11 TDU Belt, Black, XL (59552)
- 5.11 Belt, TDU, Unisex, TDU Green, L (59551)
- 5.11 Belt, TDU, Unisex, Black, 4XL (59551)
- 5.11 Double Duty TDU Belt, Black, XL (59568)
- 5.11 Arc Belt, Black, Full Grain Leather, XL (59493)
- GOULD & GOODRICH Belt Keeper, Universal, Black (B76BR)
- 5.11 Security Clothing