Shop All Duty Belts and Harnesses
5.11
Belt, TDU, Unisex, Coyote Brown, L
Mfr # 59551
Zoro # G7756235
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 ft
- Material 500D Nylon
- Features Non-Metalic Buckle
- Gender Unisex
- Type TDU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59551
- Zoro # G7756235
- UPC # 844802120531
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Width | 1 1/2 ft |
Details
Item | Belt |
Material | 500D Nylon |
Color | Brown |
Features | Non-Metalic Buckle |
Gender | Unisex |
Type | TDU |
Item - Duty Belts and Harnesses | Duty Belt |
Material - Duty Belts and Harnesses | 500D Nylon |
Description
Belt, TDU, Unisex, Size L, Width 1 1/2 ft, Material 500d Nylon, Color Coyote Brown, Features Non-Metalic Buckle, Material 500D Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1496-RD_14X10 (U3-1496-RD_14X10)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS2817 (MFS2817)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1309 (GHS1309)
- BRADY Label, 1/2 in W, Outdoor, White (M7C-500-595-WT)
- 5.11 Arc Belt, Black, Full Grain Leather, XL (59493)
- 5.11 Maverick Assaulters Belt, Black, S (59569)
- 5.11 Operator Belt, Black, Size 52 to 54 (59405)
- 5.11 TDU Belt, Black, L (59552)
- 5.11 Duty Belt, Mens, 2XL, Black (59505)
- 5.11 Double Duty TDU Belt, Black, L (59568)
- HEROS PRIDE Belt Accessory, Nylon (1045C)
- 5.11 Workwear and Protective Clothing