Shop All Duty Belts and Harnesses
5.11
Belt, TDU, Unisex, Black, XXXL
Mfr # 59551
Zoro # G7746627
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 ft
- Material 500D Nylon
- Features Non-Metalic Buckle
- Type TDU
- Material - Duty Belts and Harnesses 500D Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59551
- Zoro # G7746627
- UPC # 844802120494
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | 3XL |
Width | 1 1/2 ft |
Details
Item | Belt |
Material | 500D Nylon |
Color | Black |
Features | Non-Metalic Buckle |
Item - Duty Belts and Harnesses | Duty Belt |
Type | TDU |
Material - Duty Belts and Harnesses | 500D Nylon |
Gender | Unisex |
Description
Belt, TDU, Unisex, Size 3XL, Width 1 1/2 ft, Material 500d Nylon, Color Black, Features Non-Metalic Buckle, Material 500D Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Tags By-The-Roll, Danger Do Not, 6-1/4x3 in, Cardstock, 100/RL (TAR106)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U1-1009-NA_10x7 (U1-1009-NA_10x7)
- PIP PIP MaxiFlex Ultimate Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs (34-874/M)
- PIP Coated Gloves, XS, Black/Gray (34-874)
- 5.11 Belt, TDU, Unisex, Coyote Brown, XL (59551)
- 5.11 Belt, TDU, Unisex, Black, XXL (59551)
- 5.11 Belt, TDU, Unisex, Black, M (59551)
- 5.11 Duty Belt, Mens, XL, Black (59505)
- 5.11 Brokos VTAC Belt, Sandstone, PolyMesh, L/XL (58642)
- 5.11 Operator Belt, Black, Size 36 to 38 (59405)
- UNCLE MIKES Duty Belt Keepers (89080)
- 5.11 Workwear and Protective Clothing