Shop All Duty Belts and Harnesses
5.11
Belt, TDU, Unisex, Black, S
Mfr # 59551
Zoro # G6051936
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 ft
- Material 500D Nylon
- Features Non-Metalic Buckle
- Gender Unisex
- Material - Duty Belts and Harnesses 500D Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 59551
- Zoro # G6051936
- UPC # 844802120449
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | S |
Width | 1 1/2 ft |
Details
Item | Belt |
Material | 500D Nylon |
Color | Black |
Features | Non-Metalic Buckle |
Gender | Unisex |
Material - Duty Belts and Harnesses | 500D Nylon |
Type | TDU |
Item - Duty Belts and Harnesses | Duty Belt |
Description
Belt, TDU, Unisex, Size S, Width 1 1/2 ft, Material 500d Nylon, Color Black, Features Non-Metalic Buckle, Material 500D Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Nose Cup Assembly (7881S)
- IRONCLAD PERFORMANCE WEAR Gloves, PR (SDX2P-05-XL)
- SIGNMISSION Fire Lane Tow-Away Zone with P symbol 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - F L sy (A-1218 Tow Away Parking Signs - F L sy)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F XL-Short (22020NS)
- 5.11 Belt, TDU, Unisex, Black, XXXL (59551)
- 5.11 TDU Belt, Black, 3XL (59552)
- 5.11 Maverick Assaulters Belt, Black, L (59569)
- 5.11 Double Duty TDU Belt, Black, XL (59568)
- 5.11 Brokos VTAC Belt, Sand, Poly Mesh, 2XL/3XL (58642)
- 5.11 Belt, TDU, Unisex, Black, 4XL (59551)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WB)
- 5.11 Security Clothing