Shop All Duty Belts and Harnesses
5.11
Basketweave Belt, Black, 4XL
Mfr # 59503
Zoro # G7762867
product price: $46.00
/ea
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Material Full Grain Leather
- Color Black
- Features Hidden Handcuff Key Keeper
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59503
- Zoro # G7762867
- UPC # 844802120364
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | 4Xl |
Width | 1 1/2 in |
Details
Item | Basketweave Belt |
Material | Full Grain Leather |
Color | Black |
Features | Hidden Handcuff Key Keeper |
Gender | Men's |
Material - Duty Belts and Harnesses | Full Grain Leather |
Item - Duty Belts and Harnesses | Duty Belt |
Style | Tactical |
Finish | Basketweave |
Description
Basketweave Belt, Men's, Tactical Style, Size 4XL, Width 1 1/2 in, Material Full Grain leather w/Permastiff, Color Black, Features Hidden Handcuff Key Keeper, Material Full Grain Leather, Finish Basketweave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, L, PR (11-801-9 -L)
- CELLUCAP Shoe Covers, Polyethylene, 9 in Overall Height, Elastic Closure, Blue, XL, Pack of 300 (26011B)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 9 1 pc, 6PK (840492)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (19291)
- 5.11 Duty Belt, Mens, M, Black (59505)
- 5.11 Operator Belt, Coyote, Size 40 to 42 (59405)
- 5.11 TDU Belt, Black, 4XL (59552)
- 5.11 Belt, TDU, Unisex, Black, XXXL (59551)
- 5.11 Maverick Assaulters Belt, Black, L (59569)
- 5.11 Maverick Assaulters Belt, Black, M (59569)
- PROPPER Duty Belt, Reinforced, 32in to 34in, Coyote (F56037523632-34)
- 5.11 Workwear and Protective Clothing