Shop All Duty Belts and Harnesses
5.11
Basketweave Belt, Black, 3XL
Mfr # 59503
Zoro # G7762851
product price: $46.00
/ea
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Material Full Grain Leather
- Color Black
- Features Hidden Handcuff Key Keeper
- Material - Duty Belts and Harnesses Full Grain Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59503
- Zoro # G7762851
- UPC # 844802120357
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | 3XL |
Width | 1 1/2 in |
Details
Item | Basketweave Belt |
Material | Full Grain Leather |
Color | Black |
Features | Hidden Handcuff Key Keeper |
Item - Duty Belts and Harnesses | Duty Belt |
Material - Duty Belts and Harnesses | Full Grain Leather |
Gender | Men's |
Style | Tactical |
Finish | Basketweave |
Description
Basketweave Belt, Men's, Tactical Style, Size 3XL, Width 1 1/2 in, Material Full Grain leather w/Permastiff, Color Black, Features Hidden Handcuff Key Keeper, Material Full Grain Leather, Finish Basketweave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING CAUTION Sign, Ear Protection Required, AL (1146A)
- ENPAC Drip Dam, Leak Diverter, Round, 18" Lx18" W (46R18-YE)
- BRADY Ball Valve Lockout, Fits Pipe Sz 2 to 8 (BS08A-GN)
- CALLOWAY MILLS Black, 30 W x 48 L (900083048)
- 5.11 TDU Belt, Black, M (59552)
- 5.11 Duty Belt, Mens, M, Black (59505)
- 5.11 Brokos VTAC Belt, Sandstone, PolyMesh, L/XL (58642)
- 5.11 Duty Belt, Mens, L, Black (59505)
- 5.11 Belt, TDU, Unisex, Black, L (59551)
- 5.11 Arc Belt, Blk, Full Grain Leather, 2XL (59493)
- HEROS PRIDE Handcuff Case, Standard, Black, Nylon (1050)
- 5.11 Workwear and Protective Clothing