Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
5.11
Bag/Tote, Rush Moab 10, Storm, Sturdy, Lightweight 1050D Nylon (Discontinued)
Mfr # 56964
Zoro # G8783607
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tool Storage Type Included Bag/Tote
- Color Storm
- Material Sturdy, Lightweight 1050D Nylon
- Features A Sling Style Bag That Increases Flexibility In The Field, Training At Work or At Play. Ambidextrous Cross Body, Padded Side Panels, Coms Pockets, Dual Zipper Hydration Pocket, Back Panel Ventilation, Large Main Compartment, Nonslip Pad for Improved Bag Stability
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 56964
- Zoro # G8783607
- UPC # 844802331005
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | Universal |
size | Universal |
Height | 18-1/4" |
Width | 5-1/4" |
Length | 9" |
Details
Item | Rush Moab 10 |
Tool Storage Type Included | Bag/Tote |
Color | Storm |
Material | Sturdy, Lightweight 1050D Nylon |
Features | A Sling Style Bag That Increases Flexibility In The Field, Training At Work or At Play. Ambidextrous Cross Body, Padded Side Panels, Coms Pockets, Dual Zipper Hydration Pocket, Back Panel Ventilation, Large Main Compartment, Nonslip Pad for Improved Bag Stability |
Number of Pockets (Inside) | 5 |
Closure Type | YKK(R) Self-Healing Zippers |
Number of Pockets (Outside) | 1 |
For Use With | Accessories |
Closure | Hook-and-Loop Closures, YKK Self-Repairing Nylon Coil |
Type | Mobile Operation Attachment Bag |
Description
Rush Moab 10, Mobile Operation Attachment Bag, Size Universal, Color Storm, Material 1050D Nylon Exterior with Water Resistant PU Coating, 420D Nylon Lining with Water Resistant PU Coating, Number of Pockets (Inside) 5, Number of Pockets (Outside) 1, YKK Self-Repairing Nylon Coil, Hook-and-Loop Closures Closure, For Use With Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.