Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
5.11
Bag/Tote, Rush Delivery Lima, Gray (Discontinued)
Mfr # 56177
Zoro # G8783957
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tool Storage Type Included Bag/Tote
- Color Gray
- Material 1050D, 500D, 420D Nylon, Water Resistant Nylon with PU Back Coating
- Features Internally Compartmentalized with An Elevated Padded 19 in Laptop Sleeve, See-Through Mesh Pockets, Multiple Top Loading Pockets, and Loop Faced Panel. Exterior Laser Cut Web Platform for Modular and Customized Attachment of Accessories and Gear. Laser Cut Platform is Overlaid with Loop for Id, Adjustable Cross Body Strap System for Left and Right Hand Users, Strategically Positioned Concealed Backup Belt System Pistol Compartment with Break Away Hook-and-Loop for Immediate Access or Zipper Closure for Traditional Pocket Use
- Number of Pockets (Inside) 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 56177
- Zoro # G8783957
- UPC # 844802302401
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
size | Universal |
Details
Item | Rush Delivery Lima |
Tool Storage Type Included | Bag/Tote |
Color | Gray |
Material | 1050D, 500D, 420D Nylon, Water Resistant Nylon with PU Back Coating |
Features | Internally Compartmentalized with An Elevated Padded 19 in Laptop Sleeve, See-Through Mesh Pockets, Multiple Top Loading Pockets, and Loop Faced Panel. Exterior Laser Cut Web Platform for Modular and Customized Attachment of Accessories and Gear. Laser Cut Platform is Overlaid with Loop for Id, Adjustable Cross Body Strap System for Left and Right Hand Users, Strategically Positioned Concealed Backup Belt System Pistol Compartment with Break Away Hook-and-Loop for Immediate Access or Zipper Closure for Traditional Pocket Use |
Number of Pockets (Inside) | 18 |
Type | Multipurpose Carryall |
Number of Pockets (Outside) | 5 |
Closure | Hook-and-Loop Closures, Tension Lock Buckles, YKK Self-Repairing Nylon Coil |
For Use With | Accessories, Laptop |
Description
Rush Delivery Lima, Multipurpose Carryall, Size Universal, Color Gray, Material 1050D, 500D, 420D Nylon, Water Resistant Nylon with PU Back Coating, Number of Pockets (Inside) 5, Number of Pockets (Outside) 18, YKK Self-Repairing Nylon Coil, Hook-and-Loop Closures, Tension Lock Buckles Closure, For Use With Laptop, Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.