Shop All Tactical Crossbody, Shoulder & Sling Bags
5.11
Bag/Tote, Range Qualifier Bag, Sandstone
Mfr # 56947
Zoro # G8783661
product price: $88.00
/ea
Free Shipping & Returns
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Color Sandstone
- Closure Hook-and-Loop Closures, YKK Self-Repairing Nylon Coil
- Material 300D Polyester Lining with Water Resistant PU Back Coating, 600D Polyester with Water Resistant TPE Back Coating
- Features Easy Access Side Identification Card Slot, Grab-and-Go Handle with Padded Handle Wrap, Multiple Fully Padded Zipper Pockets for Compartmentalized Organization of Accessories and Gear, Padded Removable tote Bag with Zippered Pockets, Quick Access Main Compartment, Side Flat Storage Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56947
- Zoro # G8783661
- UPC # 844802301534
- Country of Origin Viet Nam
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
Width | 10-1/4" |
size | Universal |
Height | 8-3/4" |
Length | 13" |
Details
Item | Range Qualifier Bag |
Tool Storage Type Included | Bag/Tote |
Color | Sandstone |
Closure | Hook-and-Loop Closures, YKK Self-Repairing Nylon Coil |
Material | 300D Polyester Lining with Water Resistant PU Back Coating, 600D Polyester with Water Resistant TPE Back Coating |
Features | Easy Access Side Identification Card Slot, Grab-and-Go Handle with Padded Handle Wrap, Multiple Fully Padded Zipper Pockets for Compartmentalized Organization of Accessories and Gear, Padded Removable tote Bag with Zippered Pockets, Quick Access Main Compartment, Side Flat Storage Pockets |
For Use With | Accessories |
Number of Pockets (Outside) | 3 |
Number of Pockets (Inside) | 1 |
Type | Tactical Bag |
Closure Type | YKK(R) Self-Healing Zippers |
Description
This 5.11 Tactical Range Qualifier Bag is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. This tactical bag features hook-and-loop closures and YKK self-repairing nylon coil zippers, which are known for their strength and durability. The bag has a sandstone colour, 3 outside pockets, and universal size. It is made of durable materials that are designed to last through tough conditions. The 5.11 Tactical Range Qualifier Bag is the perfect companion for your next project or outing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Technical Chainsaw Pants Large (HTCP-L)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (N1S-5-MR)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Yellow (8798-Z7/6FTYL)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (SK116VS)
- 5.11 Bag/Tote, Bag, Black, 600D All-Weather Polyester, 300D Polyester Lining (56947)
- 5.11 Bag/Tote, Sling Pack, Black, 1050D Nylon Fabric, Resists Abrasion and Tears (56298)
- 5.11 Bag/Tote, Push Pack, Black, 1050D Weather Resistant Nylon (56037)
- 5.11 Bag/Tote, Two Banger, Black (56180)
- 5.11 Bag/Tote, Strap, Black (56957)
- 5.11 Backpack, Backpack, Double Tap, Durable, Lightweight 1050D Nylon (56963)
- SCIPIO Tactical Sling Bag Black (JYFSP11)
- 5.11 Security Clothing