Shop All Tactical Crossbody, Shoulder & Sling Bags
5.11
Bag/Tote, Push Pack, Black, 1050D Weather Resistant Nylon
Mfr # 56037
Zoro # G4129422
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Storage Type Included Bag/Tote
- Color Black
- Material 1050D Weather Resistant Nylon
- Features Adjustable Shoulder Strap With Removable Pad, Aero-Foam Padding On Back, Nametape And Flag Holders, Two Side Expanding Pockets, Zippered Back-Up-Belt(TM) System Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56037
- Zoro # G4129422
- UPC # 844802139205
- Country of Origin China
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
Size | Universal |
size | Universal |
Length | 7-3/4" |
Width | 4" |
Height | 8-3/4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Push Pack |
Tool Storage Type Included | Bag/Tote |
Color | Black |
Material | 1050D Weather Resistant Nylon |
Features | Adjustable Shoulder Strap With Removable Pad, Aero-Foam Padding On Back, Nametape And Flag Holders, Two Side Expanding Pockets, Zippered Back-Up-Belt(TM) System Pocket |
Description
If you are looking for a bag that is both lightweight and durable, the 5.11 Tactical Push Pack will meet your needs. This push pack has an overall height of 8-3/4" and length and width of 7-3/4" and 4" respectively. Made from 1050D weather resistant nylon, this black tool bag is built to last. The bag has pockets to hold tools securely in place while its slim design makes it easy to carry around. The 5.11 Tactical Push Pack offers the ideal combination of durability and convenience that you need when carrying tools around with you on the job site or during projects at home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Gloves, Nitrile, Latex-Free, Powder-Free, Blue, L, Case Pack/10 boxes of 100 (NitrileLC)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 11, PR (S10NXFN-11)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (SURVCL2LX2)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-SM-NR)
- 5.11 Bag/Tote, Bag, Black, 600D All-Weather Polyester, 300D Polyester Lining (56947)
- 5.11 Bag/Tote, Sling Pack, Black, 1050D Nylon Fabric, Resists Abrasion and Tears (56298)
- 5.11 Backpack, Backpack, Black, Durable, Lightweight 1050D Nylon (56963)
- 5.11 Bag/Tote, PATROL READY Bag, Black, Polyester (59012)
- 5.11 Backpack, Backpack, Black, Sturdy, Lightweight 1050D Nylon (56964)
- 5.11 Bag/Tote, Turnout Pocket Organizer, Fire Red, 1000 Denier Nylon (56875)
- 5.11 Bag/Tote, Two Banger, Double Tap (56180)
- 5.11 Security Clothing