Shop All Tactical Crossbody, Shoulder & Sling Bags
5.11
Bag/Tote, PATROL READY Bag, Black, Polyester
Mfr # 59012
Zoro # G4183995
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Storage Type Included Bag/Tote
- Color Black
- Material Polyester
- Features Loop And Hook Side Panel, Two End Pockets, Two Side Pockets, Two Water Bottle Pockets, Two Zippered Pockets On Lid With Organizational Section, YKK Zippers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59012
- Zoro # G4183995
- UPC # 844802010771
- Country of Origin China
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
Width | 8-1/2" |
size | Universal |
Height | 13" |
Length | 18-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | PATROL READY Bag |
Tool Storage Type Included | Bag/Tote |
Color | Black |
Material | Polyester |
Features | Loop And Hook Side Panel, Two End Pockets, Two Side Pockets, Two Water Bottle Pockets, Two Zippered Pockets On Lid With Organizational Section, YKK Zippers |
Number of Pockets (Outside) | 6 |
Number of Pockets (Inside) | 6 |
Closure Type | YKK(R) Zippers |
Description
PATROL READY Bag, Length 18-1/2 In., Width 13 In., Depth 8-1/2 In., Number of Pockets 12, Number of Pockets (Inside) 6, Number of Pockets (Outside) 6, Polyester, Black, YKK Zippers, Two Water Bottle Pockets, Two Side Pockets, Two End Pockets, Two Zippered Pockets On Lid With Organizational Section, And Loop And Hook Side Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SF200-PV6)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Short (101017-410 50 SHT)
- BRADY Construction Site Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (126847)
- SIGNMISSION OSHA Notice Sign, 7" Height, Ladder Storage Area Sign With Symbol, Landscape, NS-D-L-13945 (OS-NS-D-710-L-13945)
- 5.11 Bag/Tote, Two Banger, Double Tap (56180)
- 5.11 Backpack, Backpack, Black, 1050D Nylon (56294)
- 5.11 Bag/Tote, Bag, Black, Durable All-Weather 1050D Nylon (58726)
- 5.11 Bag/Tote, Sling Pack, Black, 1050D Nylon Fabric, Resists Abrasion and Tears (56298)
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56026)
- 5.11 Backpack, Backpack, Double Tap, Sturdy, Lightweight 1050D Nylon (56964)
- CONDOR OUTDOOR PRODUCTS SMALL UTILITY POUCH, BLACK (191044-002)
- 5.11 Security Clothing