Shop All Tactical Crossbody, Shoulder & Sling Bags
5.11
Bag/Tote, Four Banger, Double Tap, Resilient 500D Nylon
Mfr # 56181
Zoro # G8783835
product price: $70.00
/ea
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Color Double Tap
- Closure Hook-and-Loop, YKK Zippers
- Material Resilient 500D Nylon
- Features Adjustable and Configurable Pouches Accommodate (4) Loaded AR Magazines. Lightly Padded Shoulder Straps with Locking Release Clips to Accommodate Strong Side Weapon Draw or Preferred Configuration. Magazine Pouch Can Convert to Water Bottle Retention with Elastic Bungee and Cord Lock. Laser Cut Molle Platform, Adjustable Cross Body Straps, Internal, Rear Access Map/Organization Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56181
- Zoro # G8783835
- UPC # 844802302524
- Country of Origin China
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
Width (In.) | 3 in |
Length (In.) | 15 1/2 in |
size | Universal |
Width | 3" |
Height | 7" |
Length | 15-1/2" |
Details
Item | Four Banger |
Tool Storage Type Included | Bag/Tote |
Color | Double Tap |
Closure | Hook-and-Loop, YKK Zippers |
Material | Resilient 500D Nylon |
Features | Adjustable and Configurable Pouches Accommodate (4) Loaded AR Magazines. Lightly Padded Shoulder Straps with Locking Release Clips to Accommodate Strong Side Weapon Draw or Preferred Configuration. Magazine Pouch Can Convert to Water Bottle Retention with Elastic Bungee and Cord Lock. Laser Cut Molle Platform, Adjustable Cross Body Straps, Internal, Rear Access Map/Organization Pocket |
For Use With | AR Magazines, Firearms, Pistols |
Number of Pockets (Inside) | 1 |
Closure Type | YKK(R) Self-Healing Zippers |
Number of Pockets (Outside) | 6 |
Type | Pistol Pouch |
Includes | Front Loop Supports Flag or Id Patch, Genuine Duraflex(R) Hard Points, Molded Grip Pulls On Storage Zippers. Either Closed Pouch Cover Construction Or Optional Bungee Retention System, Weatherproof Coating, YKK Zipper Hardware Throughout |
Fits | (4) 5.56 Magazines, Tactical Gear and Handgun |
Description
Four Banger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEGEAR 3" Top-Grain Leather Ranger Work Belt, Large (51-12035L)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Gray (19767)
- FLORSHEIM Oxford Shoes, Comp, 10-1/2M, PR (FS240)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (97-505)
- 5.11 Backpack, All Hazards Prime Backpack, Black, Durable 1050D Nylon (56997)
- 5.11 Bag/Tote, Bag, Black, 600D All-Weather Polyester, 300D Polyester Lining (56947)
- 5.11 Backpack, All Hazards Nitro Backpack, Gray (56167)
- 5.11 Backpack, Backpack, Black, 1050D Nylon (56294)
- 5.11 Backpack, Backpack, Black, Durable, Lightweight 1050D Nylon (56963)
- 5.11 Backpack, Backpack, Black, Sturdy, Lightweight 1050D Nylon (56964)
- TRU-SPEC Backpack, Backpack, Light Gray, 1050D Nylon (4921)
- 5.11 Security Clothing