Shop All Tactical Crossbody, Shoulder & Sling Bags
5.11
Bag/Tote, Bag, Black, 600d Polyester
Mfr # 56045
Zoro # G4823813
product price: $105.00
/ea
Free Shipping & Returns
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Storage Type Included Bag/Tote
- Color Black
- Material 600d Polyester
- Features Back Up Belt System , Interior Dividers , Write Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56045
- Zoro # G4823813
- UPC # 844802167048
- Country of Origin China
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
Height | 13-1/4" |
size | Universal |
Width | 7-1/2" |
Length | 18-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bag |
Tool Storage Type Included | Bag/Tote |
Color | Black |
Material | 600d Polyester |
Features | Back Up Belt System , Interior Dividers , Write Bar |
Number of Pockets (Inside) | 4 |
Closure Type | YKK(R) Zippers, Dual Fold Open Web Platforms |
Type | Wingman Patrol |
Number of Pockets (Outside) | 1 |
Description
Bag, Wingman Patrol, Color Black, Capacity 1838 cu. in., Diameter 1838 cu. in., Features Interior Dividers , Back Up Belt System , Write Bar, Height 7-1/2 In, Length 18-1/2 In, Material 600D polyester, Number of Pockets 5, Number of Pockets (Inside) 4, Number of Pockets (Outside) 1, Width 13-1/4 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN843.1-340-AS Push-Pull Toggle Clamp (843.1-340-AS)
- KLEIN TOOLS 3/8-Inch Nut Driver, 6-Inch Hollow Shaft (S126)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 18 mm Size, Deep Socket, Black Phosphate (49-66-6160)
- WILLIAMS 3/8" Drive, 5/16" SAE Socket, 6 Points (B-610)
- 5.11 Backpack, All Hazards Prime Backpack, Black, Durable 1050D Nylon (56997)
- 5.11 Bag/Tote, Bag, Black, Durable All-Weather 1050D Nylon (58725)
- 5.11 Bag/Tote, Push Pack, Black, 1050D Weather Resistant Nylon (56037)
- 5.11 Backpack, Backpack, Double Tap, Sturdy, Lightweight 1050D Nylon (56964)
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56003)
- 5.11 Backpack, Backpack, Black, 1050D Nylon (56295)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Polyester, 2 Pockets (5182BLA)
- 5.11 Workwear and Protective Clothing