Shop All Tactical Crossbody, Shoulder & Sling Bags
5.11
Bag/Tote, Bag, Black, 600D All-Weather Polyester, 300D Polyester Lining
Mfr # 56947
Zoro # G5294606
original price:
$116.39
6% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Storage Type Included Bag/Tote
- Color Black
- Material 600D All-Weather Polyester, 300D Polyester Lining
- Features Mutiple Round And Gun Carry System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56947
- Zoro # G5294606
- UPC # 844802204804
- Country of Origin Viet Nam
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
Width | 10-1/4" |
size | Universal |
Height | 8-3/4" |
Length | 13" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bag |
Tool Storage Type Included | Bag/Tote |
Color | Black |
Material | 600D All-Weather Polyester, 300D Polyester Lining |
Features | Mutiple Round And Gun Carry System |
Type | Range Qualifier |
Closure Type | YKK(R) Self-Healing Zippers |
Includes | Removable Ammo Mule |
Number of Pockets (Inside) | 1 |
Number of Pockets (Outside) | 3 |
Description
Bag, Range Qualifier, Color Black, Capacity 1144 cu. in., Diameter 1144 cu. in., Features Mutiple Round And Gun Carry System, Height 10 In, Includes Removable Ammo Mule, Length 13 In, Material 600D nylon, Number of Pockets 4, Number of Pockets (Inside) 1, Number of Pockets (Outside) 3, Width 8.75 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, M (O22008)
- SIGNMISSION Wrong Way Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24375 (A-1824-24375)
- ENCORE Disposable Gloves, 7.10 mil Palm, Natural Rubber Latex, Powder-Free, XS, 1 PR, Brown (100666)
- JACKSON SAFETY Welding Goggles, Fixed Front, PC Lens (15996)
- 5.11 Bag/Tote, PATROL READY Bag, Black, Polyester (59012)
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56026)
- 5.11 Bag/Tote, Two Banger, Double Tap (56180)
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56003)
- 5.11 Bag/Tote, Bag, Flat Dark Earth, 1050D Nylon (56026)
- 5.11 Bag/Tote, Push Pack, Black, 1050D Weather Resistant Nylon (56037)
- CONDOR OUTDOOR PRODUCTS UNIVERSAL TQ POUCH, NAVY BLUE (191112-006)
- 5.11 Workwear and Protective Clothing