Shop All Tactical Crossbody, Shoulder & Sling Bags
5.11
Bag/Tote, Bag, Black, 1050D Nylon
Mfr # 56003
Zoro # G4805543
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Storage Type Included Bag/Tote
- Color Black
- Material 1050D Nylon
- Features Backup Belt System, Two Organizer Panels , Web Platform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 56003
- Zoro # G4805543
- UPC # 844802090681
- Country of Origin China
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
Length | 16-1/2" |
Width | 5-1/2" |
Height | 2" |
size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bag |
Tool Storage Type Included | Bag/Tote |
Color | Black |
Material | 1050D Nylon |
Features | Backup Belt System, Two Organizer Panels , Web Platform |
Number of Pockets (Inside) | 2 |
Number of Pockets (Outside) | 4 |
Includes | Rain Cover Stowed In Bottom Of Bag |
Type | Side Trip Briefcase |
Closure Type | Hook & Loop Fastener |
Description
The 5.11 Tactical Bag is the perfect solution for carrying your tools around with you. It has a tool storage type of bag/tote, and comes with two organizer panels. The backup belt system offers additional support when you are on the move. The 1050D nylon bag is durable and water resistant, so it can stand up to all kinds of weather conditions. You will have plenty of space in this black side trip briefcase for all your equipment, including 2 pockets inside and 4 pockets outside. Carry your essentials around in style with the 5.11 Tactical Bag - an ideal companion for work or play.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP610 (PSP610)
- LYLE Reflective Low Clearance Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0457-RA_10X7)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 115)
- ZING Poster, SDS Training, 18 x 24In (6038)
- 5.11 Backpack, Backpack, Black, Sturdy, Lightweight 1050D Nylon (56964)
- 5.11 Bag/Tote, Two Banger, Double Tap (56180)
- 5.11 Backpack, All Hazards Prime Backpack, Black, Durable 1050D Nylon (56997)
- 5.11 Bag/Tote, Sling Pack, Black, 1050D Nylon Fabric, Resists Abrasion and Tears (56298)
- 5.11 Backpack, Backpack, Double Tap, Durable, Lightweight 1050D Nylon (56963)
- 5.11 Bag/Tote, Strap, Black (56957)
- CONDOR OUTDOOR PRODUCTS EDC BAG, OLIVE DRAB (156-001)
- 5.11 Security Clothing