Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
5.11
Backpack, Rush 24 Backpack, Gray (Discontinued)
Mfr # 58601
Zoro # G8783582
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tool Storage Type Included Backpack
- Color Gray
- Material 1050D Nylon with Water Repellent PUX2 Coating (Main Body), 210D 118T Water Repellent PUX2 Coating (Inside Pocket Flaps and Pocket Bags)
- Features (2) Back to Back Zipper Pull Tabs, (2) Large Grommet Drainage Holes (Bottom of Pack), (3) Mesh Interior Organization Pockets, (4) Compression Straps, Adjustable, Closed Cell Foam Back Padded Hydration Pocket, Dual Density Closed Cell Foam Shoulder Straps with Duraflex(TM), Fleece Lined Sunglass Pocket, Large Main Compartment, Top Grab Handle
- Closure Hook-and-Loop Closures, YKK Self-Repairing Nylon Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 58601
- Zoro # G8783582
- UPC # 844802345934
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
size | Universal |
Details
Item | Rush 24 Backpack |
Tool Storage Type Included | Backpack |
Color | Gray |
Material | 1050D Nylon with Water Repellent PUX2 Coating (Main Body), 210D 118T Water Repellent PUX2 Coating (Inside Pocket Flaps and Pocket Bags) |
Features | (2) Back to Back Zipper Pull Tabs, (2) Large Grommet Drainage Holes (Bottom of Pack), (3) Mesh Interior Organization Pockets, (4) Compression Straps, Adjustable, Closed Cell Foam Back Padded Hydration Pocket, Dual Density Closed Cell Foam Shoulder Straps with Duraflex(TM), Fleece Lined Sunglass Pocket, Large Main Compartment, Top Grab Handle |
Closure | Hook-and-Loop Closures, YKK Self-Repairing Nylon Coil |
For Use With | Accessories, Laptop |
Number of Pockets (Inside) | 18 |
Number of Pockets (Outside) | 2 |
Description
Rush 24 Backpack, Size Universal, Color Gray, Material 1050D Nylon with Water Repellent PUX2 Coating (Main Body), 210D 118T Water Repellent PUX2 Coating (Inside Pocket Flaps and Pocket Bags), Number of Pockets (Inside) 18, Number of Pockets (Outside) 2, YKK Self-Repairing Nylon Coil, Hook-and-Loop Closures Closure, For Use With Laptop, Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.