Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
5.11
Backpack, Covrt 18 Backpack, Ice, Durable, Water-Resistant 500D Nylon (Discontinued)
Mfr # 56961
Zoro # G6056154
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tool Storage Type Included Backpack
- Color Ice
- Material Durable, Water-Resistant 500D Nylon
- Features Adjustable Shoulder Straps
- Closure Self Repairing Nylon Coil No. 8 and No. 10 Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 56961
- Zoro # G6056154
- UPC # 844802274623
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 12-1/4" |
size | Universal |
Length (In.) | 22 in |
Width (In.) | 6 in |
Width | 6-1/2" |
Height | 19" |
Details
Item | Covrt 18 Backpack |
Tool Storage Type Included | Backpack |
Color | Ice |
Material | Durable, Water-Resistant 500D Nylon |
Features | Adjustable Shoulder Straps |
Closure | Self Repairing Nylon Coil No. 8 and No. 10 Zipper/Hook-and-Loop |
Type | Tactical |
Number of Pockets (Outside) | 10 |
Number of Pockets (Inside) | 10 |
Closure Type | YKK(R) Zippers |
Description
Covrt 18 Backpack, Tactical, Size Universal, Color Ice, Material 500D Nylon, Length (In.) 22 In., Width (In.) 6 In., Number of Pockets (Inside) 10, Number of Pockets (Outside) 10, YKK Self Repairing Nylon Coil No. 8 and No. 10 Zipper/Hook-and-Loop Closure, Features Adjustable Shoulder Straps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.