Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
5.11
Backpack, Covrt 18 Backpack, Asphalt/Black, Durable, Water-Resistant 500D Nylon (Discontinued)
Mfr # 56961
Zoro # G4787063
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tool Storage Type Included Backpack
- Color Asphalt/Black
- Material Durable, Water-Resistant 500D Nylon
- Features 420 Denier Nylon Interior, 500 Denier Nylon Exterior, Admin Pocket, And Padded Computer Compartment, Hidden Agenda Identification Panel, Hidden Ambidextrous BBS Weapons Pocket, Internal And External Organizere Pouches, Pull Down And Roll-Up Tactical Outer Pocket W/Web Platform
- Width 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 56961
- Zoro # G4787063
- UPC # 844802227155
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 6-1/2" |
Length | 12-1/4" |
size | Universal |
Height | 19" |
Details
Item | Covrt 18 Backpack |
Tool Storage Type Included | Backpack |
Color | Asphalt/Black |
Material | Durable, Water-Resistant 500D Nylon |
Features | 420 Denier Nylon Interior, 500 Denier Nylon Exterior, Admin Pocket, And Padded Computer Compartment, Hidden Agenda Identification Panel, Hidden Ambidextrous BBS Weapons Pocket, Internal And External Organizere Pouches, Pull Down And Roll-Up Tactical Outer Pocket W/Web Platform |
Number of Pockets (Outside) | 10 |
Number of Pockets (Inside) | 3 |
Closure Type | YKK(R) Zippers |
Product Type | COVRT 18 Backpack |
Description
COVRT 18 Backpack, Length 19 In., Width 12-1/4 In., Depth 6-1/2 In., Number of Pockets 13, Number of Pockets (Inside) 3, Number of Pockets (Outside) 10, Nylon, Asphalt, 500 Denier Nylon Exterior, 420 Denier Nylon Interior, Hidden Ambidextrous BBS Weapons Pocket, Hidden Agenda Identification Panel, Pull Down And Roll-Up Tactical Outer Pocket W/Web Platform, Admin Pocket, Internal And External Organizere Pouches, And Padded Computer Compartment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.