Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
5.11
Backpack, Black, Water-Resistant 1050D Nylon (Discontinued)
Mfr # 56892
Zoro # G4979737
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Water-Resistant 1050D Nylon
- Features 14 Pockets, Water Resistant, YKK Zippers, Yoke System Shoulder Straps
- Type Rush 12
- Width 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56892
- Zoro # G4979737
- UPC # 844802204774
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 6-1/2" |
Length | 11" |
Height | 18" |
Details
Item | Backpack |
Color | Black |
Material | Water-Resistant 1050D Nylon |
Features | 14 Pockets, Water Resistant, YKK Zippers, Yoke System Shoulder Straps |
Type | Rush 12 |
Closure Type | YKK(R) Self-Repairing Zippers |
Number of Compartments | 16 |
Description
This 5.11 Tactical Backpack is designed to carry all your tools with ease. It has 14 pockets, including one for a laptop or tablet. The water-resistant 1050D nylon construction means you can take this backpack through any weather conditions without worrying about your tools getting wet. The YKK self-repairing zippers are not only durable but they also offer excellent performance and long life. The Yoke system shoulder straps give you the ability to easily adjust the fit of the backpack according to your body type and size. Equip yourself with this 5.11 Tactical Backpack when working on tough jobs that require you to carry a lot of tools around with you
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.