Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
5.11
Backpack, Backpack, Sandstone, Durable 1050D Nylon with Water Repellent Coating (Discontinued)
Mfr # 58601
Zoro # G5272154
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tool Storage Type Included Backpack
- Color Sandstone
- Material Durable 1050D Nylon with Water Repellent Coating
- Features 14+ Storage Compartments , 24hr , Hydration Compartment, Ykk Zippers
- size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 58601
- Zoro # G5272154
- UPC # 844802226783
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
size | Universal |
Height | 20" |
Length | 12-1/2" |
Width (In.) | 12 1/2 in |
Width | 8" |
Length (In.) | 20 in |
Details
Item | Backpack |
Tool Storage Type Included | Backpack |
Color | Sandstone |
Material | Durable 1050D Nylon with Water Repellent Coating |
Features | 14+ Storage Compartments , 24hr , Hydration Compartment, Ykk Zippers |
Closure Type | YKK(R) Self-Repairing Zippers |
For Use With | Military / Fire / EMS/ LE |
Number of Pockets (Inside) | 18 |
Holds | 2,070 cu in |
Number of Pockets (Outside) | 2 |
Type | Rush 24 |
Closure | Zipper |
Description
Backpack, Rush 24, Color Sandstone, Material 1050D, Length (In.) 20, Width (In.) 12-1/2, Number of Pockets (Inside) 18, Number of Pockets (Outside) 2, Closure Zipper, For Use With Military / Fire / EMS/ LE, Features 24hr , Ykk Zippers , 14+ Storage Compartments , Hydration Compartment, Holds 2070 cu. in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.