Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
5.11
Backpack, Backpack, Foliage, Durable, Water-Resistant 500D Nylon (Discontinued)
Mfr # 56961
Zoro # G0407970
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tool Storage Type Included Backpack
- Color Foliage
- Material Durable, Water-Resistant 500D Nylon
- Features Main and Secondary Storage Areas, Main Compartment, Padded Laptop Sleeve, Padded Sunglass Pocket, Tactec System
- Width 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56961
- Zoro # G0407970
- UPC # 844802368483
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 6-1/2" |
Height | 19" |
Length (In.) | 18 4/5 in |
Length | 12-1/4" |
size | Universal |
Width (In.) | 14 3/5 in |
Details
Item | Backpack |
Tool Storage Type Included | Backpack |
Color | Foliage |
Material | Durable, Water-Resistant 500D Nylon |
Features | Main and Secondary Storage Areas, Main Compartment, Padded Laptop Sleeve, Padded Sunglass Pocket, Tactec System |
Closure | Zipper |
Closure Type | YKK(R) Zippers |
Number of Pockets (Outside) | 8 |
Number of Pockets (Inside) | 7 |
Type | Backpack |
Description
Backpack, Backpack, Size Universal, Color Foliage, Material Nylon, Length (In.) 18.8, Width (In.) 14.6, Number of Pockets (Inside) 7, Number of Pockets (Outside) 8, Zipper Closure, Features Tactec System, Padded Sunglass Pocket, Main Compartment, Padded Laptop Sleeve, Main and Secondary Storage Areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.