Shop All Tactical Crossbody, Shoulder & Sling Bags
5.11
Backpack, Backpack, Double Tap, Durable, Lightweight 1050D Nylon
Mfr # 56963
Zoro # G8137823
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Color Double Tap
- Closure Zipper
- Material Durable, Lightweight 1050D Nylon
- Holds 472.5 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56963
- Zoro # G8137823
- UPC # 844802254366
- Country of Origin Viet Nam
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
Width (In.) | 5 in |
size | 1SZ |
Length (In.) | 10 1/2 in |
Details
Item | Backpack |
Tool Storage Type Included | Backpack |
Color | Double Tap |
Closure | Zipper |
Material | Durable, Lightweight 1050D Nylon |
Holds | 472.5 cu in |
Features | Coms Pocket With Pass-through For Mic / Earbuds , Fleece Lined Sunglass Pocket , Interior Admin Panel And Stash Pockets |
For Use With | Military / Fire / EMS/ LE |
Number of Pockets (Outside) | 1 |
Number of Pockets (Inside) | 3 |
Includes | 5.11 Tier System |
Type | Rush Moab 6 |
Description
Backpack, Rush Moab 6, Color Double Tap, Material 1050D, Length (In.) 10.5, Width (In.) 5, Number of Pockets (Inside) 3, Number of Pockets (Outside) 1, Closure Zipper, For Use With Military / Fire / EMS/ LE, Features Coms Pocket With Pass-through For Mic / Earbuds , Fleece Lined Sunglass Pocket , Interior Admin Panel And Stash Pockets, Includes 5.11 Tier System, Holds 472.5 cu. in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Printer Ribbon, B30 Series, Orange, 4.33 in W x 200 ft L (B30-R10000-OR)
- ZING Group Lockout Box, Yellow, 10 in. W (7299Y-UN)
- HONEYWELL SERVUS Mid-Calf, Sz 8, 12" H, Brown, Stl, PR (22148/8)
- TINGLEY RUBBER Flite® Knee Boot, Size 12, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.12)
- 5.11 Backpack, Backpack, Black, Sturdy, Lightweight 1050D Nylon (56964)
- 5.11 Bag/Tote, Push Pack, Black, 1050D Weather Resistant Nylon (56037)
- 5.11 Bag/Tote, Strap, Black (56957)
- 5.11 Bag/Tote, Bag, Black, 600D All-Weather Polyester, 300D Polyester Lining (56947)
- 5.11 Backpack, All Hazards Prime Backpack, Black, Durable 1050D Nylon (56997)
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56003)
- CONDOR OUTDOOR PRODUCTS PATROL RADIO POUCH GEN 2, NAVY BLUE (191229-006)
- 5.11 Workwear and Protective Clothing