Shop All Tactical Crossbody, Shoulder & Sling Bags
5.11
Backpack, Backpack, Black, Durable, Lightweight 1050D Nylon
Mfr # 56963
Zoro # G5272172
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Storage Type Included Backpack
- Closure Zipper
- Color Black
- Holds 472.5 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56963
- Zoro # G5272172
- UPC # 844802227216
- Country of Origin Viet Nam
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
Length (In.) | 10 1/2 in |
size | Universal |
Width | 5" |
Width (In.) | 5 in |
Height | 10-1/2" |
Length | 9" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Backpack |
Tool Storage Type Included | Backpack |
Closure | Zipper |
Color | Black |
Holds | 472.5 cu in |
Material | Durable, Lightweight 1050D Nylon |
Features | Coms Pocket With Pass-through For Mic / Earbuds , Fleece Lined Sunglass Pocket , Interior Admin Panel And Stash Pockets |
For Use With | Military / Fire / EMS/ LE |
Number of Pockets (Outside) | 1 |
Closure Type | YKK(R) Self-Healing Zippers |
Number of Pockets (Inside) | 3 |
Includes | 5.11 Tier System |
Type | Rush Moab 6 |
Description
Backpack, Rush Moab 6, Color Black, Material 1050D, Length (In.) 10.5, Width (In.) 5, Number of Pockets (Inside) 3, Number of Pockets (Outside) 1, Closure Zipper, For Use With Military / Fire / EMS/ LE, Features Coms Pocket With Pass-through For Mic / Earbuds , Fleece Lined Sunglass Pocket , Interior Admin Panel And Stash Pockets, Includes 5.11 Tier System, Holds 472.5 cu. in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 102714 (102714)
- BERNE Jacket, Hooded, Original, XL, Regular (HJ51)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x34 (LU20RB 36 34)
- SERCO Inside Light Assemblies, Inside Light Le (600-0529)
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56026)
- 5.11 Backpack, Backpack, Double Tap, Durable, Lightweight 1050D Nylon (56963)
- 5.11 Backpack, All Hazards Prime Backpack, Gray (56997)
- 5.11 Bag/Tote, Push Pack, Black, 1050D Weather Resistant Nylon (56037)
- 5.11 Backpack, All Hazards Nitro Backpack, Black (56167)
- 5.11 Bag/Tote, Bag, Black, Durable All-Weather 1050D Nylon (58725)
- CONDOR OUTDOOR PRODUCTS SMALL UTILITY POUCH, BLACK (191044-002)
- 5.11 Workwear and Protective Clothing