Shop All Tactical Crossbody, Shoulder & Sling Bags
5.11
Backpack, Backpack, Black, 1050D Nylon
Mfr # 56294
Zoro # G7214369
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Storage Type Included Backpack
- Closure YKK Self-Repairing Zipper
- Color Black
- Holds 4,374 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 56294
- Zoro # G7214369
- UPC # 888579018592
- Country of Origin Viet Nam
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
Size | 13-1/2 in H x 24 in L x 13-1/2 in W |
Height | 12" |
Length | 24" |
Width | 12" |
size | Universal |
Width (In.) | 13 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Backpack |
Tool Storage Type Included | Backpack |
Closure | YKK Self-Repairing Zipper |
Color | Black |
Holds | 4,374 cu in |
Material | 1050D Nylon |
Features | Bartacking At Major Seams and Stress Points, ID/Flag Patch Loop Panel,Tear Resistant, Internal Compression Straps, Reinforced Grab Handles, Water Resistant |
Number of Pockets (Inside) | 0 |
Type | Duffel Bag |
Number of Pockets (Outside) | 0 |
Closure Type | YKK(R) Self-Healing Zippers |
Description
Backpack, Duffel Bag, Size 13-1/2 In. H x 24 In. L x 13-1/2 In. W, Color Black, Material Nylon, Width (In.) 13-1/2, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, YKK Self-Repairing Zipper Closure, Features Reinforced Grab Handles, Internal Compression Straps, Bartacking At Major Seams and Stress Points, ID/Flag Patch Loop Panel,Tear Resistant, Water Resistant, Holds 4374 cu. in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Construction Site Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (126847)
- MAPA Cleanroom Gloves, Size 8, 20 mil, PK72 (E-194)
- RED KAP Mns Ss Black Poplin Work Shirt, 6XL (SP24BK SS 6XL)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size M (S42611)
- 5.11 Bag/Tote, Bag, Black, 600D All-Weather Polyester, 300D Polyester Lining (56947)
- 5.11 Backpack, All Hazards Nitro Backpack, Black (56167)
- 5.11 Bag/Tote, Bag, Black, Durable All-Weather 1050D Nylon (58725)
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56026)
- 5.11 Bag/Tote, PATROL READY Bag, Black, Polyester (59012)
- 5.11 Backpack, Backpack, Black, 1050D Nylon (56295)
- CONDOR OUTDOOR PRODUCTS SIDEKICK POUCH, COYOTE BROWN (MA64-498)
- 5.11 Tactical Crossbody, Shoulder & Sling Bags