Shop All Tactical Crossbody, Shoulder & Sling Bags
5.11
Backpack, All Hazards Prime Backpack, Black, Durable 1050D Nylon
Mfr # 56997
Zoro # G7766701
product price: $200.00
/ea
Free Shipping & Returns
$200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Closure Self Repairing Nylon Coil No. 8 and No. 10 Zipper/Hook-and-Loop
- Color Black
- Material Durable 1050D Nylon
- Features Adjustable Shoulder Straps, Compression Straps, Hydration Compartment, Tear-out Medical Pouches, Web Platform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56997
- Zoro # G7766701
- UPC # 844802256940
- Country of Origin Viet Nam
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
Width (In.) | 6 in |
Length | 7-1/2" |
Height | 11-1/2" |
Length (In.) | 13 in |
size | Universal |
Width | 20-1/2" |
Details
Item | All Hazards Prime Backpack |
Tool Storage Type Included | Backpack |
Closure | Self Repairing Nylon Coil No. 8 and No. 10 Zipper/Hook-and-Loop |
Color | Black |
Material | Durable 1050D Nylon |
Features | Adjustable Shoulder Straps, Compression Straps, Hydration Compartment, Tear-out Medical Pouches, Web Platform |
Number of Pockets (Outside) | 6 |
Number of Pockets (Inside) | 13 |
Closure Type | Self-Repairing Nylon Coil No. 8 and No. 10 Zipper/Hook-and-Loop |
Type | Tactical |
Description
This 5.11 Tactical All Hazards Prime Backpack is a versatile backpack that you can rely on for everyday use and during emergencies. The durable 1050D nylon fabric of this backpack ensures its longevity. It has self-repairing coil zippers made of No. 8 and No. 10 nylon, which are high in strength and resistance to abrasion. This pack features hook-and-loop closures for additional security, as well as self-repairing MOLLE webbing strips that enable you to attach your tools securely. With the tactical design of this backpack, it will be easy to carry all your essential items with you wherever you go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paddle Sign, Stop/Slow, 18 In. H (03-852)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-10.5W)
- ZORO SELECT Thermal Transfer Printer Labls, 4x3in, PK4 (35YP12)
- BADGER Fire Extinguisher, 2B:C, Halotron, 2.5 lb (2.5HB-2)
- 5.11 Bag/Tote, Strap, Black (56957)
- 5.11 Backpack, Backpack, Black, 1050D Nylon (56294)
- 5.11 Backpack, Backpack, Black, 1050D Nylon (56295)
- 5.11 Backpack, All Hazards Prime Backpack, Gray (56997)
- 5.11 Bag/Tote, Bag, Black, 600D All-Weather Polyester, 300D Polyester Lining (56947)
- 5.11 Backpack, Backpack, Double Tap, Sturdy, Lightweight 1050D Nylon (56964)
- CONDOR OUTDOOR PRODUCTS COMPACT UTILITY POUCH, BLACK (191178-002)
- 5.11 Workwear and Protective Clothing