Shop All Tactical Crossbody, Shoulder & Sling Bags
5.11
Backpack, All Hazards Nitro Backpack, Black
Mfr # 56167
Zoro # G8784054
product price: $149.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Color Black
- Closure Hook-and-Loop Closure, YKK Self Repairing Nylon Coil Zipper
- Material 1050D Nylon Exterior with Water Resistant PU Coating, 420D Nylon Lining with Water Resistant PU Coating
- Features Include Adjustable Dual Density Closed Cell Foam Shoulder Straps with Duraflex(TM) Hardware and Web Platform, Closed Cell Foam Back Padded Hydration Pocket with Side Access Pull Tabs. Internal, Removable Stiffener for Added Stability and Structure. Loop Id and Flag Patch On (3) Sides of Pack, Nametape Id Holder On Back and Id Top Patch Attachment Point for Easy Friend/Foe Recognition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56167
- Zoro # G8784054
- UPC # 844802302111
- Country of Origin Viet Nam
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
Size | Universal |
size | Universal |
Length | 9" |
Width | 4-1/2" |
Height | 19" |
Details
Promotion Restriction | Not eligible for promotion |
Item | All Hazards Nitro Backpack |
Tool Storage Type Included | Backpack |
Color | Black |
Closure | Hook-and-Loop Closure, YKK Self Repairing Nylon Coil Zipper |
Material | 1050D Nylon Exterior with Water Resistant PU Coating, 420D Nylon Lining with Water Resistant PU Coating |
Features | Include Adjustable Dual Density Closed Cell Foam Shoulder Straps with Duraflex(TM) Hardware and Web Platform, Closed Cell Foam Back Padded Hydration Pocket with Side Access Pull Tabs. Internal, Removable Stiffener for Added Stability and Structure. Loop Id and Flag Patch On (3) Sides of Pack, Nametape Id Holder On Back and Id Top Patch Attachment Point for Easy Friend/Foe Recognition |
For Use With | Accessories, Laptop |
Number of Pockets (Inside) | 9 |
Number of Pockets (Outside) | 9 |
Type | Carry-On/Patrol Bag/Long Range Tactical Kit |
Closure Type | YKK Self-Repairing Nylon Coil Zipper, Hook-and-Loop Closure |
Description
When you need to keep your tools and equipment organized, the 5.11 Tactical All Hazards Nitro Backpack is a great choice. The hook-and-loop closure makes it easy to access your items quickly. The backpack has a black color and a height of 19". This carry-on bag also features a universal size and 9 pockets. With its YKK self repairing nylon coil zipper, the backpack offers an easy opening and closing system. It has a hook-and-loop closure that allows you to easily access all your gear quickly. If you want an organized tool bag with convenient storage space, this 5.11 Tactical All Hazards Nitro Backpack is the ideal choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Label Holder, Mag, 1/2x6, Bk/Br, PK25 (MC506)
- NMC Danger Do Not Operate Self Laminated Tag, Pk10 (OLPT20)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74/40 KD BLUE)
- LABELMASTER Placard1203 Gasoline/1987, PK25 (ZTV0387)
- 5.11 Bag/Tote, Push Pack, Black, 1050D Weather Resistant Nylon (56037)
- 5.11 Bag/Tote, PATROL READY Bag, Black, Polyester (59012)
- 5.11 Bag/Tote, Strap, Black (56957)
- 5.11 Backpack, All Hazards Prime Backpack, Black, Durable 1050D Nylon (56997)
- 5.11 Backpack, Backpack, Black, 1050D Nylon (56295)
- 5.11 Bag/Tote, Sling Pack, Black, 1050D Nylon Fabric, Resists Abrasion and Tears (56298)
- TRU-SPEC Backpack, Backpack, Coyote tan, 1050D Nylon (4920)
- 5.11 Tactical Crossbody, Shoulder & Sling Bags