Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
5.11
Axe, Single Bit, 4-29/32" Cutting Edge (Discontinued)
Mfr # 51121
Zoro # G7676770
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Material Stainless steel
- Handle Length 11 13/16 in
- Overall Length 15 in
- Head Material Stainless Steel
- Features Jimped shaft and Handle for Optimal Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 51121
- Zoro # G7676770
- UPC # 844802365444
- Country of Origin Taiwan, Province of China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 11 13/16 in |
Overall Length | 15 in |
Cutting Edge Length | 5 in |
Blade Width | 7 mm |
Description
Axe, Axe Type Axe, Blade Finish Black Oxide, Blade Material Stainless Steel, Blade Width 7 mm, Cutting Edge Length 5 in, Grip Type Optimal Grip, Handle Color Black, Handle Length 11 7/8 in, Handle Material Stainless Steel, Handle Style Jimped Shaft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.