Shop All Duty Belts and Harnesses
5.11
Arc Belt, Brown, Full Grain Leather, L
Mfr # 59493
Zoro # G7783176
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Material Full Grain Leather
- Features Ergonomically Curved
- Style Tactical
- Type 36 to 38 in Waist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59493
- Zoro # G7783176
- UPC # 844802257282
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | L |
Width | 1 1/2 in |
Details
Item | Arc Belt |
Material | Full Grain Leather |
Color | Brown |
Features | Ergonomically Curved |
Style | Tactical |
Item - Duty Belts and Harnesses | Duty Belt |
Type | 36 to 38 in Waist |
Gender | Men's |
Material - Duty Belts and Harnesses | Full Grain Leather |
Description
Arc Belt, 36 to 38 in Waist, Men's, Tactical Style, Size L, Width 1 1/2 in, Material Full Grain Leather, Color Brown, Features Ergonomically Curved, Material Full Grain Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Mens Cargo Pants, Size 40" x 32", Charcoal (74439)
- MCR SAFETY Leather Palm Gloves, Pigskin, S, PR (19251S)
- IRON AGE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- SALISBURY 15" ELECTRIGRIP BOOT INSOLE SZ 9 (51900 09-ES)
- 5.11 Arc Belt, Black, Full Grain Leather, XL (59493)
- 5.11 Double Duty TDU Belt, Black, L (59568)
- 5.11 Maverick Assaulters Belt, Black, M (59569)
- 5.11 Belt, TDU, Unisex, Black, L (59551)
- 5.11 Belt, TDU, Unisex, Black, XXXL (59551)
- 5.11 Duty Belt, Mens, XL, Black (59505)
- CONDOR OUTDOOR PRODUCTS RS CUMMERBUND RETRO KIT, COYOTE BROWN (221239-498)
- 5.11 Duty Belts and Harnesses