Shop All Duty Belts and Harnesses
5.11
Arc Belt, Blk, Full Grain Leather, 2XL
Mfr # 59493
Zoro # G7771924
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Material Full Grain Leather
- Features Ergonomically Curved
- Style Tactical
- Material - Duty Belts and Harnesses Full Grain Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59493
- Zoro # G7771924
- UPC # 844802257237
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | 2XL |
Width | 1 1/2 in |
Details
Item | Arc Belt |
Material | Full Grain Leather |
Color | Black |
Features | Ergonomically Curved |
Item - Duty Belts and Harnesses | Duty Belt |
Style | Tactical |
Material - Duty Belts and Harnesses | Full Grain Leather |
Gender | Men's |
Description
Arc Belt, Men's, Tactical Style, Size 2XL, Width 1 1/2 in, Material Full Grain Leather, Color Black, Features Ergonomically Curved, Material Full Grain Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-301-19)
- PEAKWORKS Reusable Roof Anchor, Temporary, ANSI, CSA (V8229100)
- BRADY Wire Markers, Legend T1, Black/White, PK25, WM-T1-PK (WM-T1-PK)
- DANNER Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-8.5D)
- 5.11 Maverick Assaulters Belt, Black, S (59569)
- 5.11 Arc Belt, Black, Full Grain Leather, XL (59493)
- 5.11 Arc Belt, Brown, Full Grain Leather, M (59493)
- 5.11 Belt, TDU, Unisex, Black, M (59551)
- 5.11 Belt, TDU, Unisex, Coyote Brown, XL (59551)
- 5.11 Operator Belt, Black, Size 32 to 34 (59405)
- PROPPER Duty Belt, Reinforced, 32in to 34in, Olive (F56037533032-34)
- 5.11 Security Clothing