Shop All Flame Resistant & Arc Flash Shirts
5.11
Apex Short, Waist 36", TDU Green
Mfr # 73334
Zoro # G7252029
product price: $76.00
/ea
Free Shipping & Returns
$76.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in
- Inseam 11 in
- Fits Waist Size 36 in
- Fabric Weight 6.4 oz
- Number of Pockets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 73334
- Zoro # G7252029
- UPC # 888579100044
- Country of Origin Bangladesh
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Item | Apex Short |
Color | TDU Green |
Inseam | 11 in |
Fabric Weight | 6.4 oz |
Number of Pockets | 10 |
Material Trade Name | 31% Cotton, 69% Polyester |
Description
Apex Short, Size 36 In., Fits Waist Size 36 In., Inseam 11 In., Color TDU Green, Material 69 Percent Polyester, 31 Percent Cotton, Pockets 10, Fabric Weight 6.4 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH Notch Chainsaw Chaps - Calf Wrap - XXL (NCHAPW-XXL)
- WBOX DUAL TONE WALL SIREN (0E-WALLSIREN)
- NANO MAGIC Lens Cleaning Value Pack 1ct (687201NML)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-430)
- 5.11 Performance Polo, 3XL, Black (72049)
- 5.11 Stryke Shirt, Khaki, L (72399)
- PORTWEST Bizflame Shirt 88/12, L (FR89)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Shirt, Button-Up, Navy, S (ZFI509-S)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, ST (FT10NV SM 00)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Nomex Cotton, 2XL (6626-N)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS2006X2T)
- 5.11 Flame Resistant & Arc Flash Shirts