Shop All Work Pants and Shorts
5.11
Apex Short, Waist 36", Black
Mfr # 73334
Zoro # G7251791
product price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 31% Cotton, 69% Polyester
- Gender Men's
- Inseam 11 in
- Fabric Weight 6.4 oz
- Fits Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 73334
- Zoro # G7251791
- UPC # 888579100228
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Item | Apex Short |
Color | Black |
Material | 31% Cotton, 69% Polyester |
Gender | Men's |
Inseam | 11 in |
Fabric Weight | 6.4 oz |
Pockets | 10 |
Garment Style | Apex Shorts |
Closure Type | YKK Zipper |
Number of Outside Pockets | 10 |
Style Number | 73334 |
Description
Apex Short, Size 36 In., Fits Waist Size 36 In., Inseam 11 In., Color Black, Material 69 Percent Polyester, 31 Percent Cotton, Pockets 10, Fabric Weight 6.4 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H (A1107KABLK)
- TAPCO 2673-00001 Hydrant/Utility Marker, 5' Long with Flat Bracket, Red/White (2673-00001)
- 2W INTERNATIONAL Reflective Helmet Stickers, Blue (RS-16 BL)
- HEXARMOR Goggle Cover (14-10016)
- 5.11 Mens Cargo Pants, Size 34" x 34", Black (74439)
- 5.11 Ripstop TDU Pant, TDU Khaki, L R (74003)
- 5.11 Taclite EMS Pants, 28/32, Dark Navy (74363)
- 5.11 EMS Pants, 36/30, Black (74310)
- 5.11 Ripstop TDU Pant, Dark Navy, S R (74003)
- 5.11 Stryke Pant, TDU Green, 42 36 (74369)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 31 34)
- 5.11 Workwear