Shop All Flame Resistant & Arc Flash Shirts
5.11
Apex Short, Waist 32", Dark Navy
Mfr # 73334
Zoro # G7251749
product price: $75.00
/ea
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 in
- Inseam 11 in
- Fits Waist Size 32 in
- Fabric Weight 6.4 oz
- Number of Pockets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 73334
- Zoro # G7251749
- UPC # 888579100112
- Country of Origin Bangladesh
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Item | Apex Short |
Color | Dark Navy |
Inseam | 11 in |
Fabric Weight | 6.4 oz |
Number of Pockets | 10 |
Material Trade Name | 31% Cotton, 69% Polyester |
Description
Apex Short, Size 32 In., Fits Waist Size 32 In., Inseam 11 In., Color Dark Navy, Material 69 Percent Polyester, 31 Percent Cotton, Pockets 10, Fabric Weight 6.4 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Red, Sz 11, PR (E0014R/11)
- MSA SAFETY Full Body Harness, M, Nylon (10197215)
- INTERNATIONAL ENVIROGUARD 2XL, Blue, Zipper with Storm Flap (9012-2XL)
- NMC Danger Do Not Energize Tag, Pk25 (RPT61G)
- 5.11 Stryke Shirt, Khaki, L (72399)
- 5.11 Performance Polo, 3XL, Black (72049)
- ARIAT FR Crew Longsleeve Tee, Red, 2XL (10023941)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-XL (VU7SHNV-XL)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-DKH)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS1001X2)
- 5.11 Flame Resistant & Arc Flash Shirts