Shop All Work Pants and Shorts
5.11
Apex Pants, Size 40" x 34", Black
Mfr # 74434
Zoro # G7239727
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 67% Polyester/33% Cotton Flex-Tac Canvas
- Gender Men's
- Size 40 in
- Fabric Weight 6.4 oz.
- Fits Waist Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74434
- Zoro # G7239727
- UPC # 888579023329
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Details
Item | Apex Pants |
Color | Black |
Material | 67% Polyester/33% Cotton Flex-Tac Canvas |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.4 oz. |
Pockets | 10 |
Garment Style | Apex Pants |
Closure Type | YKK Zipper |
Number of Outside Pockets | 10 |
Description
Apex Pants, Size 40 In. x 34 In., Black, Fits Waist Size 40 In., Garment Style Pants, Inseam 34 In., Material 42 Percent Sorona, 27 Percent Polyester, 31 Percent Cotton, Binding YKK Zipper, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Merino Winter Cap Zenith X, Outer Mater (WPA00009)
- LACROSSE ZXT Knee Boot 16" Black Foam, 15, PR (189010-15)
- BDG Mechanics Gloves, S ( 7 ), Black/Blue (20-1-10603N-S)
- MUTUAL INDUSTRIES Traffic Control Stop/Slow Paddle, 18 inch 18 Inch H (14983-10)
- 5.11 Men's Tactical Pant, OD Green, 40 to 41" (74251)
- 5.11 Men's Tactical Pant, Khaki, 42 to 43" (74251)
- 5.11 Women's Tactical Pant, Black, 10, Long (64358)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- PIONEER Ripstop Pant, Green, Small (V1200461U-S)
- 5.11 Workwear